x

Take 15% off your entire order!

Offer applied at checkout

L&I HSS Straight Shank/Flute Expansion Chucking Reamer 1/4" Dia x 3/4" Flute

L&I HSS Straight Shank/Flute Expansion Chucking Reamer 1/4" Dia x 3/4" Flute

Item #: WBB1337676

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.29

Save $4.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

L&I HSS Straight Shank/Flute Expansion Chucking Reamer 1/4" Dia x 3/4" Flute

This is an economical, high-production reamer. The expansion feature permits this reamer to be resharpened many times to its original diameter, for cost and replacement purposes.

  • DESCRIPTION Reamer
  • FLUTE TYPE Straight
  • DECIMAL EQUIVALENT 0.2500"
  • MATERIAL HSS
  • FRACTIONAL DIAMETER 1/4"
  • OVERALL LENGTH (OAL) 6-1/2"
  • TYPE Expansion Chucking
  • SHANK TYPE Straight
  • SHANK SIZE --
  • FLUTE LENGTH 3/4"
  • BRAND Lavallee & Ide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
L&I HSS Straight Shank/Flute Expansion Chucking Reamer 1/4" Dia x 3/4" Flute

L&I HSS Straight Shank/Flute Expansion Chucking Reamer 1/4" Dia x 3/4" Flute

Item #: WBB1337676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant