Laptop & Tablet Stands
Availability
Type
Brand
Depth
Material
Width
Height
Color
Price
Related Products
Elevate your customer service with the Backlit Panel Register Light by Lavi Industries. These lights serve as a beacon of efficiency, leading customers seamlessly to available service positions. Praised for their consistent performance and adaptability, they play a critical role in enhancing customer flow and reducing confusion, particularly in high-traffic settings. The LED-backlit panels illuminate vinyl numbers or graphics on a diffusion sleeve, making visibility clear and impactful, even in bright environments. Station lights add an important clue to available service points. Optimize ...
Soft foam pillow responds to your body's weight and warmth, yet never loses its shape. Conforms to your wrist for exceptional comfort while redistributing pressure points for soothing support and retaining body heat for improved circulation. Also ensures proper hand position while typing and mousing. Durable jersey covering withstands daily wear and tear. Non-skid backing holds pad firmly in place.
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Supports wrist, relieves pressure, and provides comfort. Optical-friendly mouse pad provides superior tracking control. Stain-resistant polyurethane covering wipes clean with damp cloth. Non-skid rubber backing keeps pad in place. Stylish, transparent gel adds color to ...
The all new Store 'n' Go V3 USB Drive is a world class storage solution for those looking to save and transfer data faster. The USB 3.0 interface offers 10X faster data transfer speeds versus USB 2.0 making it easy to transfer multiple files at once or larger files without error. The retractable design keeps the connector and data protected without the worry of losing a cap. Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...