Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB2346370

MPN #: 7128

ZING RecycLockout Lockout Tagout Hasp, 1.5" Recycled Aluminum, 7128

Product Description
ZING RecycLockout Lockout Tagout Hasp, secures switches, valves and other energy devices from use, 1.5" closed hasp hole, accommodates 6 padlocks with shackles up to 3/8" diameter, high visible red, heavy-duty non-sparking 99.5% recycled aluminum, UL Validated, supports sustainability initiatives and LEED credits, measures 5"L x 1-1/2"W, Made in the USA.

PRICE
$11.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.50 in
Height4.50 in
Weight0.1 lbs
Accepts Shackle Up To3/8" diameter
Size4.50
Hasp Length4.50 in
Jaw Diameter1.5"

Product Details

Padlock Capacity6
ColorRed
MaterialAluminum
DescriptionRecycLockout Lockout Tagout Hasp, 1.5 Inch Recycled Aluminum
Package Quantity1
Manufacturers Part Number7128
BrandZing