Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195795

MPN #: UP177/UP197

ActionFit Balance Board Station & UP197 Sign, Gray

Product Description
The Balance Board Station packs a punch in a small space. The spring base offers an added challenge as muscles work to react to completing familiar exercises in a new context. The board wobbles and flexes as the user attempts standing squats, single leg lifts, or even push ups. The convenient handles routed into the surface provide comfortable grips for arm exercises like push ups and dips. This truly is a full body gym in a small package. Designed to emulate the benefits of a stability fitness ball.

Features:
  • Balance Board surface is made from marine-grade slip resistant plastics
  • Steel construction with rust resistant coating
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Sign Package Sold Separately
  • Freestanding instructional sign included
  • Clearance Space: 10′-5" x 14′-5"
  • Training Envelope: 4′-5" x 8′-5"


PRICE
$1,165.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeBalance Board Station
ColorGray
Age Recommendation13+
Country of OriginUnited States
Capacity1 Person
MaterialSteel, Plastic
Package Quantity1
DescriptionPlyometric Box
Manufacturers Part NumberUP177/UP197
Indoor/OutdoorOutdoor
ShapeRound
BrandActionFit