Wall-Mounted Shoulder Wheel, 37.5" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Wall-mounted shoulder wheel range-of-motion arc can be varied from 10" to 39" by moving handle. The resistance can be varied by turning the resistance knob. The height of the unit is adjustable up to 26" to accommodate seated and standing therapy. 37-1/2" Diameter. 1-1/2" away from wall.
PRICE
$739.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 in |
| Width | 37-1/2 in |
| Height | 8 in |
| Weight | 26 lbs |
Product Details
| Type | Range of Motion |
| Color | Silver |
| Style | Wall Mounted |
| Material | Wood, Steel |
| Package Quantity | 1 |
| Description | Shoulder Wheel |
| Manufacturers Part Number | 10-1150 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |