Features:
- Opens 180° for bulletin board tacking and craft use
- Non-skid, rubber base for desktop protection and stability
- Uses standard staples
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | B275R-BLK |
| Sheet Capacity | 40 |
| Brand | Bostitch |