AME Long Tube For 20 Ton Capacity Jack Stand
Write a Review
|
Questions & Answers (0)
Product Description
Tube - Medium (42-5/16" - 52-13/16") for 14220
PRICE
$1,114.84
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 64 lbs |
Product Details
| Type | Long Tube |
| Capacity | 20 |
| Package Quantity | 1 |
| Description | Long Tube For Jack Stand |
| Color | Black |
| Manufacturers Part Number | 14220-002 |
| Brand | AME International |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | CE, AS/NZS 2538:2004, ASME/ANSI PALD 2009 |