Hirsh Industries® Low Credenza with 2 Open Shelves - 36"W - Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Hirsh Credenza with open shelves is designed for the modern office and will forever change how you store your files. The reinforced base construction leads the commercial use into a new fashion. The shelf is adjustable in half-inch increments and is ideal for holding your most used papers and office essentials within easy reach. Use the open credenza to house your binders and books or proudly display your office awards. The baked enamel finish offers an attractive matte look that complements any decor. Unit meets or exceeds ANSI/BIFMA industry standards. Greenguard Gold Certified.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-5/8 in |
| Height | 22 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Frame Color Family | Charcoal |
| Top Color Family | Charcoal |
| Country of Origin | Made in USA |
| Pedestal Orientation | None |
| Description | Low Credenza w/ Open Shelves |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 20509 |
| Shape | Rectangle |
| Top Material | Steel |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA; GreenGuard Gold |