Mattress Bags, Fits King Size, 70"W x 12"D x 96"L, 1.1 Mil, Clear, 100/Roll
Write a Review
|
Questions & Answers (0)
Product Description
These mattress covers protect against dirt and contamination. They are an excellent means of indicating the condition of the contents. These covers are made with a generous gusset, so they slip on easily and are available for standard and pillow top mattresses. The covers are available in clear, blue and tan color.
PRICE
$489.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 70 in |
| Depth | 12 in |
| Side Gusset | 12 in |
| Thickness | 1.1 mil |
Product Details
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | K82 |
| For Use With | King |
| Brand | LK |