Milton® Low Pressure Tire Gauge, 20 to 104 Kilopascal, S-917
Write a Review
|
Questions & Answers (0)
Product Description
Low pressure tire gauge for 2-20 PSI provides accurate, long life with trouble free performance. Made of a durable plated brass with 4 side nylon indicator bar. Always check tire pressure when tires are cold. Perfect for ATVs, golf carts and air springs. Made with machine parts unlike the competition. Includes inflator gauge, Range of 20-140 kilopascal
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 0.625 in |
| Height | 0.625 in |
| Weight | 0.1 lbs |
Product Details
| Type | Tire Pressure Gauge |
| Calibrated | 20 to 104 kilopascal |
| Color | Silver |
| Style | Pencil Gauge |
| Made in the USA | Yes |
| Material | Brass |
| Description | Low Pressure Tire Gauge, 20 to 104 Kilopascal |
| Package Quantity | 1 |
| Manufacturers Part Number | S-917 |
| Max Working Pressure | 20 psi |
| Brand | Milton |
Warranty
| Warranty | 1 yr |