Milton® Dial Tire Gauge, 0 to 15 PSI, S-931
Write a Review
|
Questions & Answers (0)
Product Description
Dial type tire gauge with internal diaphragm construction offers greater durability. 45 degree chuck head has a pressure range of 0-15 PSI and includes a deflator valve. Complete with a rubber boot for added durability. Pressure range of 0-15 pounds per square inch or 0-100 kilopascal. 45 degree single head air chuck, Durable rubber boot.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2.5 in |
| Height | 1.5 in |
| Weight | 0.5 lbs |
Product Details
| Type | Tire Pressure Gauge |
| Calibrated | 0 to 150 lbs |
| Color | Silver |
| Style | Dial Type Tire Gauge |
| Made in the USA | No |
| Material | Brass |
| Description | Dial Tire Gauge, 0 to 15 PSI |
| Package Quantity | 1 |
| Manufacturers Part Number | S-931 |
| Max Working Pressure | 15 psi |
| Brand | Milton |
Warranty
| Warranty | 1 yr |