Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
John Dow Industries

Model # :WBB592250

MPN #: JDI-AF10E

JohnDow Low Profile Antifreeze Drain with Pump - JDI-AF10E

Product Description
Low Profile A/F Drain W/Pump

Features:

  • Very low-profile drain (5") for use under a variety of vehicles.
  • Drain has the same features as the JDI-LP5 and includes 4" industrial casters.
  • Compact size measures 32"L x 25"W x 5"H
  • 110v electric pump transfers fluid up to 5gpm
PRICE
$1,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Size4
Hose Diameter3/4 in
Hose Length8 ft

Product Details

TypeLow Profile
Hertz60 Hz
Gallons per Minute5 gal/min
Evacuation MethodElectric Pump
Capacity10 gal
Voltage110 V
MaterialSteel
DescriptionAntifreeze Drain w/ Pump
Manufacturers Part NumberJDI-AF10E
Pump TypeElectric
BrandJohn Dow Industries