Features:
- Wide loop handle offers easy unit maneuverability
- Fingertip lever provides an easy lift, lower and neutral operation
- Lifetime lubricated bearings never need maintenance work
Weights & Dimensions
| Length | 61-11/16 in |
| Width | 21 in |
| Height | 50 in |
| Lowered Height | 1-7/8 in |
| Raised Height | 7-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 216 lbs |
| Distance Across Forks | 21 in |
| Fork Length | 48 in |
| Fork Width | 7 in |
Product Details
| Assembly Required | Yes |
| Type | Low Profile Pallet Jack |
| Color | Red |
| Wheel Type | Solid |
| Load Wheel Material | Steel |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM4-2148-LP |
| Entry Rollers | Yes |
| Handle Style | Standard Loop Handle |
| Steer Wheel Material | Poly-on Steel |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |