Features:
- Short forks allow maneuvering
- Tall handle to diminish bending
- Manual pump handle for perfect height
- Brightly colored finish
Weights & Dimensions
| Length | 45 in |
| Width | 15 in |
| Height | 45 in |
| Lowered Height | 2-3/8 in |
| Raised Height | 6 in |
| Weight Capacity | 1100 lbs |
| Weight | 76 lbs |
| Distance Across Forks | 15 in |
| Fork Length | 32 in |
| Fork Width | 4 in |
Product Details
| Assembly Required | No |
| Type | Narrow Forks Pallet Jack |
| Color | Yellow |
| Wheel Type | Solid |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM1-1532-MINI |
| Entry Rollers | Yes |
| Handle Style | Standard Loop Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |