Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Joe

Model # :WBB3167006

MPN #: RPL44

Big Joe Low Profile Rider Pallet Truck, 4400 lb. Capacity, 27"W x 47-1/4"L Forks

Product Description
Our 4,400 lb. capacity fully electric pallet truck has a compact chassis and power steering for nimble performance in tight areas. The RPL44's low-profile forks for easy pallet entry and exit. The integrated lithium battery and battery management system communicate through the vehicle CAN system to deliver optimal performance during operation, opportunity charging or full cycle charging operations.

Features:
  • Ergonomic handle with reversing switch, horn and dual "butterfly"
  • Thumb controls are intuitive and allow for safe, accurate operation
  • AC Drive motor with electronic power steering
  • 24-Volt travel controller; infinitely variable up to 5mph
  • Battery discharge indicator
  • Large standard operator platform with rubber floor mats
  • Integrated 205AH Rechargeable Lithium Battery & 120VAC Charger


PRICE
$14,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width37-1/2 in
Height59 in
Lowered Height3 in
Raised Height4-11/16 in
Weight Capacity4400 lbs
Weight1450 lbs
Fork Length47-1/4 in
Fork Width27 in
Distance Across Forks27 in

Product Details

OperationElectric
Manufacturers Part NumberRPL44
BrandBig Joe
Battery TypeLithium-Ion 24 V / 205 Ah
TypeRide-On Self Propelled
ColorBlack
Lift TypePowered
Wheel Type1 Drive, 4 Load, 2 Steer
StyleStandard Forks
Load Wheel MaterialPolyurethane
Number of Batteries1
Entry RollersYes
Steer Wheel MaterialPolyurethane
Batteries(1) Lithium Ion 24V/205AH
Lower TypePowered