Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217499

MPN #: EPT-1540-26

Vestil™ Steel Fully Powered Electric Pallet Truck, 2600 lb. Capacity, 15"W x 40"L Forks

Product Description
A fully powered electric pallet truck provides a quick and easy solution in close-fitting areas. The narrow fork design is perfect for half and quarter sized pallets, making it a reliable resource in warehouses and trailers. Reinforced welded forks with adjustable tie-rods provide long term service. High-torque drive & lift motor endures heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn.

Features:
  • Quick performing raise and lower buttons
  • 24V DC drive
  • Poly on steel casters
  • 3.1 To 7.625" service range


PRICE
$5,459.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width25-1/4 in
Height46 in
Lowered Height3-1/8 in
Raised Height7-5/8 in
Weight Capacity2600 lbs
Weight315 lbs
Distance Across Forks15 in
Fork Length40 in
Fork Width15 in

Product Details

Battery TypeLead Acid
Assembly RequiredNo
TypeLead Acid Powered Pallet Jack Trucks
ColorBlack
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPoly-on-Steel
ChargerYes
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-1540-26
Lower TypePowered
BrandVestil

Warranty

Warranty1 Year yr