Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ruffneck

Model # :T9FB3151253

MPN #: XT-312

Ruffneck™ Defender® SPDT Explosion Proof HD Thermostat, Heat/Cool Only, 22A

Product Description
Ruffneck™ Defender® XT-311 and XT-312 explosion-proof heavy-duty thermostats are the smallest, lightest, and most durable thermostats available. These thermostats are designed to control heating only, cooling only, or ventilation systems in demanding industrial applications. These include oil refineries, petrochemical plants, pulp and paper mills, coal mines, grain elevators, hazardous waste storage facilities, and other hazardous locations where specific explosive gases or dust are present. For hazardous-location temperature controls, rely on Defender® thermostats for the most dependable and trouble-free service available. Ruffneck™ Defender® XT-311 and XT-312 thermostat's unique and highly engineered design offers outstanding features and benefits.

Features:
  • Certifications - UL-CUL
  • All-aluminum exterior
  • No breakable external plastic parts
  • No exposed copper or brass
  • Corrosion resistant, suitable for H2 S environments
  • Compact & lightweight
  • More competitively priced
  • CFC & mercury free
  • Environmentally safe, no leveling required
  • 3-year warranty: the longest trouble-free warranty in the industry
  • Precision die-cast components
  • Greater consistency, better quality
  • Bimetal sensing element
  • Fast-acting, reliable, unaffected by altitude
  • No delicate coils or bellows
  • Rugged reliability
  • 480 Vac maximum
  • Wider range of applications
  • For Use With - Thermostat SPST for use on Ruffneck™ FX Series Explosion-Proof Forced Air Unit Heaters
Specifications:
  • Temperature range 36°F to 82°F (2°C to 28°C)
  • Temperature differential 2.5 F° (1.5 C°)
  • Net weight 2.1 lbs (0.95 kg)
  • Switching Snap acting
  • Conduit opening 3/4" - 14 NPT
Electrical Rating:
  • 22 amps Res, 480 Vac Max; ½ HP @ 125 Vac, 1 HP @ 250 Vac
  • Class I, Division 1 & 2, Groups C & D
  • Class II, Division 1, Groups E, F, & G
  • Class II, Division 2, Groups F & G
  • Class III; Class I, Zones 1 & 2, Groups IIA & IIB
Available in Two Models:
  • XT-311 (Feed-Through, Single Pole, Single Throw) For heating-only applications
  • XT-312 (Feed-Through, Single Pole, Double Throw) For heating or cooling/ventilation applications


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height6 in
Weight2 lbs

Product Details

Temperature Control Range36 to 82 °F
Stages1H/1C
ColorSilver
Amperage22 A
For Use WithRuffneck FX Series Explosion-Proof Forced Air Unit Heaters
Switch ActionSPDT
Voltage480 V
DescriptionSPDT Explosion Proof HD Thermostat, Heat/Cool Only, 22A
Manufacturers Part NumberXT-312
BrandRuffneck

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL-CUL