Dino-Lite RK-06-PL Extension Pole for RK-06A Stand
Write a Review
|
Questions & Answers (0)
Product Description
RK-06-PL is an optional accessory extension pole to double the height of the RK-06A stand.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Dimensions | 29.2 (L) x 2.2 (D) cm |
Product Details
| Type | Microscope Accessories |
| Package Includes | Extension Pole |
| Color | Silver |
| Accessory Type | Extension Pole |
| For Use With | Dino-Lite RK-06A Stand |
| Material | Metal |
| Description | Extension Pole for RK-06A Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | RK-06-PL |
| Brand | Dino-Lite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ROHS |