Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337487

MPN #: 555-7300-0300

DMI® Standard Lumbar Back Support Cushion, 14" x 13", Gray

Product Description
Features & Benefits:
  • Turn the seat in your home, office or car into a more supportive place for your lower back
  • This lumbar back support cushion will help you sit straight and avoid the bad posture and back ache that come from slouching
  • The cushion's orthopedic design helps to relieve tension and keep the spine in proper alignment
  • This lumbar support cushion makes a great travel pillow for your car or truck
  • Ease the pain that comes from long trips or even your daily commute
  • It also makes a great bedrest! The polyester/cotton cover is removable and machine washable.
  • Includes elastic strap to hold cushion in place (standard cushions only)
Specifications:
  • Removable, machine-washable polyester/cotton cover
  • Made of highly resilient contoured foam
  • Size: 14 x 13 inches
PRICE
$20.75

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width4-1/2 in
Height13 in
SizeStandard

Product Details

TypeLumbar Cushions
MaterialFoam, Polyester/Cotton
Package Quantity1
DescriptionLumbar Back Support Cushion
ColorGray
Manufacturers Part Number555-7300-0300
BrandDMI