Insize Three Ways Magnifier w/ Illumination & 2X & 4X Magnification
Write a Review
|
Questions & Answers (0)
Product Description
Resin lens Powered by 2xAA batteries or power adapter(110~240V, 50~60Hz).
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/16 in |
| Width | 7-1/16 in |
| Max Measurement | 4 X |
Product Details
| Type | Magnifier |
| Digital | No |
| Color | Black |
| Lens Size | 4.724 and 1.102 |
| Magnification | 2X, 4X |
| Includes | 2xAA batteries and power adapter |
| Material | Glass |
| Description | Three Ways Magnifier W/ Illumination & 2X & 4X Magnification |
| Manufacturers Part Number | 7512-1 |
| Brand | Insize |