Luxor Garage Shop Utility Cart w/3 Shelves, 300 lb. Capacity, 24"L x 18"W x 34"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The bright color options of the LUXOR | H. WILSON Tuffy Utility carts make it easy to coordinate inventory between departments. Made of injection-molded thermoplastic, these Tuffy carts with molded handles offer natural electric insulation that resists dents, stains, scratches, and rust. The molded handle on the Tuffy utility carts from thermoplastic make it easy to grip and maneuver the cart throughout your office. Thermoplastic Tuffy carts roll on 4" swivel rubber, two of which have brakes to make it easy to park the cart when needed. It is a great addition to any office mailroom. It does require some assembly.
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Workstation Cart |
| Shelf Type | Flat with Lip |
| Color | Black |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | High Density Polyethylene |
| Manufacturers Part Number | WT34 |
| Brand | Luxor |