Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3050102

MPN #: TR12-2516-8RD

Quantum Mobile Rack All-Welded Aluminum 27"L x 37"W x 71"H, 12 Tub, Red

Product Description
Tub rack with cross stack tubs comes preassembled with six tubs already fitted and ready to accommodate a variety of items.

PRICE
$1,025.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width37 in
Height71 in
Weight Capacity360 lbs
Weight114 lbs

Product Details

Assembly RequiredNo
ColorRed
Number of Bins12
Style2 Wide, 6 High
MaterialAluminum
Package Quantity1
Manufacturers Part NumberTR12-2516-8RD
Bin MaterialPolypropylene
Capacity Bin Quantity (Bin Size)12(25-1/8"L x 16"W x 8-1/2"H)
BrandQuantum Storage Systems

Warranty

Warranty1 yr