Fiberglass housing w/ F1 weatherability rating, Non-porous gasket to ensure seal, Impact modified acrylic lens equivalent to 100% DR, Tamper resistant polyacetal latches, Includes stainless steel surface mounting brackets, Wet location, IP65, IP66, IP67, DLC qualified
Hubbell LXEP4-35HL-DFA-EU 4' LED Fixture, 5500L, 52W, 3500K, Frosted Acrylic Lens, IP67, DLC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51.67 in |
| Width | 6.78 in |
| Height | 5.625 in |
| Weight | 22 lbs |
Product Details
| Type | Outdoor LED Garage Lighting |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 3500 K |
| Color | White |
| Wattage | 52 W |
| Voltage | 120-277 V |
| Description | LXEP4-35HL-DFA-EU 4' LED Fixt, 5500L, 52W, 3500K, Frosted Acrylic Lens, IP67,DLC |
| Package Quantity | 1 |
| Manufacturers Part Number | LXEP4-35HL-DFA-EU |
| Lumens | 5300-5850 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |