- Featuring Widest Height Range 17" to 35"
- Large padded self-skinning foam seat 16 1/2"W x 16 1/2"D
- Backrest 14 3/4"W x 8 3/4"H
- Backrest depth and height adjust 3"
- Two level footrest accommodates different height adjustments
ShopSol Industrial Chair with 2-level Footrest - Steel
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 32-1/2 lbs |
| Seat Width | 16-1/2 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 17 - 35 in |
| Min Seat Height | 17 in |
| Max Seat Height | 35 in |
| Base | Spider Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 25 in |
| Back Width | 14-3/4 in |
| Back Height | 8 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 1010315 |
| Brand | ShopSol |
| Type | Task Stool |
| Color | Black |
| Mobile or Stationary | Stationary |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Industrial Stool |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Polyurethane |