ShopSol Big & Tall Workbench Chair - Vinyl - Black
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Big & Tall Industrial chair is designed for rugged environments in workshop, assembly, service centers and manufacturing that includes 400 lbs seating capacity that meets and exceeds ANSI/BIFMA standards. Ergonomic design includes vinyl pneumatic seat height adjustment from 18" - 36" and backrest with depth adjustment. 1-1/4" diameter tubular base with a welded steps and foot support to promote stability at high heights. Large non marking glides are included.
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight Capacity | 400 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 19 in |
| Seat Height | 18 - 36 in |
| Min Seat Height | 18 in |
| Max Seat Height | 36 in |
| Base | Spider Base |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 1010573 |
| Brand | ShopSol |
| Type | Big & Tall Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ANSI/BIFMA Standards |