Simpson® 7 in 1 Hi-Traffic Carpet Spot Remover, 24 oz. Spray Bottle
Write a Review
|
Questions & Answers (0)
Product Description
A powerful cleaner designed for the busiest areas of your home. Hi‑Traffic Spray Cleaner cuts through dirt, grime, and tracked‑in messes with ease, leaving floors and surfaces looking freshly cleaned. Its fast‑acting formula lifts stubborn buildup without any harsh damage being done, making it ideal for entryways, hallways, kitchens, and other high‑use spaces. Perfect for families and anyone who wants a cleaner home with less effort.
PRICE
$10.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 2-1/4 in |
| Height | 11 in |
| Weight | 2 lbs |
| Size | 24 oz |
Product Details
| Type | Carpet Cleaner |
| Physical Form | Liquid |
| Style | Liquid |
| Capacity | 24 oz |
| Scent | Mild |
| Applicable Materials | Carpet |
| Size Type | Bottle |
| Helps Remove | Dirt, Grime, And Tracked‑In Messes With Ease |
| Packing Type | Bottle |
| Description | Carpet Spot Remover Spray |
| Package Quantity | 1 |
| Manufacturers Part Number | 80636 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |