Prime-Line M 6230 Shower Door Bottom Seal, 36-Inch, Half Round, Black
Write a Review
|
Questions & Answers (0)
Product Description
This shower door bottom seal is constructed from black vinyl. It features a half-round insert with a 36 in. length that can be cut to size. This door seal helps prevent water from seeping under your shower door.
PRICE
$10.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Vinyl |
| Package Quantity | 1 |
| Description | Shower Door Bottom Seal 36-Inch Half Round |
| Color | Black |
| Manufacturers Part Number | M 6230 |
| Brand | Prime-Line Products |