Prime-Line M 6067 Shower Door International Bottom Guide
Write a Review
|
Questions & Answers (0)
Product Description
Injected nylon bottom guide for sliding tub enclosure doors; Fits 1/2" thick door rails; Used by International.
PRICE
$6.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Nylon |
| Package Quantity | 1 |
| Description | Shower Door International Bottom Guide |
| Color | Silver |
| Manufacturers Part Number | M 6067 |
| Brand | Prime-Line Products |