Thick, medium duty scouring pads tackle your common, every day cleaning jobs with ease. The rough, textured pads require less elbow grease than light duty scrubbers and sponges. Strong and durable pads are ideal for cleaning kitchen preparation tools and surface areas. Helps remove foods and grease from pots and pans with less scrubbing. Removes scuff marks from floors, baseboards, and stairwells.
Model # :WBB260349
MPN #: BWK196
Medium Duty Scouring Pads, Green, 20 Pads
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Thickness | 1/2 in |
Product Details
| Type | Medium Duty Scouring Pad |
| Material | Fiber, Mineral, Resin |
| Package Quantity | 20 |
| Color | Green |