Features:
- Microfiber pad has a triangular shape for perfect reach into corners
- Elastic bands for secure fit and easy assembly
- Superior cleaning power
Weights & Dimensions
| Width | 9 in |
| Height | 10-1/4 in |
| Weight | 0.1 lbs |
| Cleaning Width | 9 in |
Product Details
| Type | Cleaning Pad |
| Color | Green |
| For Use With | Stingray® Indoor Cleaning Tool |
| Style | Stingray |
| Material | Microfiber |
| Package Quantity | 5 |
| Description | Stingray Glass Cleaning Pad |
| Manufacturers Part Number | UNGSRPD1 |
| Brand | Unger |