3M™ P-SKFL5 Petroleum Sorbent Spill Kit - 5 Gallon Capacity, 3 Kits/Case
Write a Review
|
Questions & Answers (0)
Product Description
This petroleum sorbent spill kit can be used for containing and sorbing petroleum-based liquids of up to 5 gallons. It is conformable, making it an excellent solution for storage where space is limited. Compact for easy storage, ideal for rapid response. For use in oil-only Sorbent applications. Spill kits combine all the features of 3M Sorbents.
This is ideal for use in fuel dispensing applications and the transportation industry where immediate on-site response is needed. Utilizing the 3M™ Folded Sorbent Technology, which allows the material to be used as a pillow, pad, roll or boom, it is the most versatile spill kit on the market. With the included containment bag and tie, it is the most complete spill kit in a roll. Can be stored in locations such as under seats or where other spill kits will not fit.
This is ideal for use in fuel dispensing applications and the transportation industry where immediate on-site response is needed. Utilizing the 3M™ Folded Sorbent Technology, which allows the material to be used as a pillow, pad, roll or boom, it is the most versatile spill kit on the market. With the included containment bag and tie, it is the most complete spill kit in a roll. Can be stored in locations such as under seats or where other spill kits will not fit.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Pad Size | 5 x 18 Roll in |
| Perforations | Every 18" |
| Absorbency Weight | Heavy |
Product Details
| Type | Oil Only Kit |
| Capacity/Absorption Gallons | 15 gal |
| Style | Spill Response Kit |
| Pads | 17 |
| Description | Petroleum Sorbent Spill Kit |
| Fluids Absorbed | Oil Only |
| Package Quantity | 3 Rolls/Case |
| Manufacturers Part Number | 7000029638 |
| Container Type | Bag |
| Brand | 3M |