Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084203

MPN #: M3DS1830K06

Harloff M-Series Narrow Procedure Cart, 6 Drawers, Key Lock, 18"W x 18"L x 40-3/4"H, Burgundy

Product Description
This narrow procedure cart can fit in tight spaces while offering healthcare professionals a secure location to store medical supplies. Constructed from a durable heavy-duty steel material, this M-Series procedure cart features elegant curved drawer pulls, full-extension drawer slides, 30" of vertical drawer space and custom drawer configurations. Supplies stored within the cart are easily accessible and kept secured with a standard key lock located above the cart's top drawer. This narrow procedure cart comes in over 20 different color options and comes standard with a white antimicrobial plastic top, 3" stem casters (2 with brake) and a twelve year manufacturer's warranty.

This mini width cart is adaptable to a wide range of medical procedures, from general practice to anesthesia or even for use as a veterinary medical cart. This narrow procedure cart offers healthcare professionals a secure location to store their medical supplies within a compact space. This M-Series model cart is constructed from heavy-duty steel and features elegant drawer pulls and full-extension drawer slides. Offering 30" of vertical drawer space with its tall mini width cabinet, this cart features a 3-3", 2-6", 1-9" drawer configuration, a standard key lock, a white antimicrobial plastic top, 3" stem casters (2 with brakes) and over 20 different color options. The M3DS1830K06 replaces classic cart model 3156K.

Features:
  • Sturdy, uni-body steel construction
  • Key lock with two keys
  • Durable scratch resistant heat sealed powder coat finish
  • Full extension drawers slides for easy access
  • Body has pre-threaded accessory mounting holes
  • Antimicrobial plastic top, removable
  • 30" of vertical drawer space
  • Cart is delivered assembled
  • Fully customizable drawer configurations
  • 3" (7.6 cm) single wheel stem caster set, full swivel -two with brake
  • Latex free
  • 12-year manufacturer's warranty on shipments to US and Canada. 1-year limited warranty on any bought-out parts
  • Made in USA
Drawer configuration
  • Three 3" drawers (7.6 cm), two 6" drawers (15.2 cm) & one 9" drawer (22.8 cm)
Internal drawer dimensions
  • 12.5" W x 17" D (31.8 cm W x 43.2 cm D)
Assembled Dimensions
  • Work Surface Height: 39.625" (100.6 cm)
  • 40.75" H x 18" W x 18" D (103.5 cm H x 45.7 cm W x 45.7 cm D)
  • Weight: 95 lbs (43.1 kg)
Shipping Dimensions
  • Approx shipping weight: 120 lbs (54.4 kg)
  • Approx shipping dims: 50" H x 29" W x 24" D (127 cm H x 73.7 cm W x 61 cm D)


PRICE
$1,579.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Depth18
Height40-3/4 in
Weight95 lbs
Wheel Diameter3 in
Drawer Dimensions12.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeKey
TypeAcute Care Cart
Drawer Configuration(3) 3",(2) 6",(1) 9"
ColorBurgundy
SeriesM-series
Caster TypeFull Swivel - Two with brake
Number of Drawers6
Wheel TypeCaster
StyleIsolation Cart
Made in the USAYes
MaterialSteel
Manufacturers Part NumberM3DS1830K06
BrandHarloff

Warranty

Warranty12 Limited