Ghent® M2 Non-Magnetic Whiteboard with Aluminum Frame, 84"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Tough and affordable, Ghent's® non-magnetic whiteboards offer excellent writing and erasing qualities. Non-magnetic boards will provide years of reliable performance at an affordable price point. Frame is Satin finish anodized aluminum. Sizes 3' x 4' and smaller are laminated to 1/8" thick hardboard and include an attached tray. Larger sizes are laminated to 1/4" thick hardboard and include 1 marker and 1 eraser. The larger board features our Smart-Pak tray which is detached for easier installation and reduced damage potential. Marker tray for aluminum frame includes protective end caps. Non-magnetic boards are durable enough to carry a full 10-year guarantee.
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87-15/16 in |
| Depth | 5/8 in |
| Height | 48-1/2 in |
| Board Size (W x H) | 84 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Acrylate |
| Style | Whiteboard |
| Description | Non-Magnetic Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | M2-47-4 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |