Kit Includes:
Bosch Max Right Angle Drill/Driver Kit w/ 2 Ah Battery, 12V, 3/8" Chuck Size
|
Questions & Answers (0)
Product Description
Bosch Power Tools deliver stronger performance and lasting reliability. The Bosch PS11 angle drill/driver offers better balance and control. It is perfect for working in tight spaces. It is compact and lightweight. The soft grip body is optimized for a secure grip.
Kit Includes:
(1) PS11 12V Max 3/8 In. Angle Drill (1) 12V Max Lithium-Ion 2.0 Ah Battery (1) 12V Max Charger (1) Carrying Bag
Kit Includes:
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 |
| Width | 3-1/2 in |
| Height | 4-5/16 in |
| Weight | 2 lbs |
| Chuck Size | 3/8 in |
| Torque | 115 lb-in |
Product Details
| Battery Type | 12 V Max Lithium-Ion |
| Variable Speed | Yes |
| Color | Blue |
| Chuck | Keyless |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Brand | Bosch |
| Speed | 1300 ft/min |