Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3231883

MPN #: 2447-20

Milwaukee® M12™ 3/8" Crown Stapler Bundled With 48-11-2420 12V Li-Ion M12 Battery

Product Description
This bundle Includes a Milwaukee M12™ 3/8" Crown Stapler and a free Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

The Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.5 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.

Includes a Free Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact.

Features:
  • REDLINKTM Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade-Free power in extreme jobsite conditions
  • Versatility: Powers most Milwaukee M12TM cordless power tools
PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4
Weight3 lbs
Staple Length1/4" to 9/16"
Fastener Length Capacity1/4 to 9/16 in
Staple Width3/8"

Product Details

TypeKit
Voltage12
Includes3/8" Crown Stapler & Free 48-11-2420 12V Li-Ion M12 Battery
Magazine Capacity89
Manufacturers Part Number2447-20
BrandMilwaukee