Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3218777

MPN #: 2979-22

Milwaukee M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper

Product Description
Our M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper is The Easiest Way To Make Uniform Crimps. The inline design and 340° rotating head delivers unmatched access into confined spaces and maximum control in multiple orientations. An enlarged trigger and dual electronic release buttons enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The latched head is easily opened and then secured to ensure that only the intended wire gets crimped.

The crimper utilizes an industry-standard D3 die index allowing it to crimp up to 4/0 line taps. More space between the die seats enables our users to insert and remove dies while the latch is closed and to easily align on large connectors. Predictive Force Monitoring (PFM™) constantly measures output force to ensure full pressure is reached and that the output force is the same over the life of the tool delivering consistently uniform crimps.

The crimper also performs a pre-crimp battery check to ensure that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with our ONE KEY™ Technology, the crimper stores real-time crimp data.
PRICE
$3,099.99

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2979-22