Milwaukee® M18 Super Sawzall Bundled With Redlithium M18 8.0Ah Extended Capacity Battery
Write a Review
|
Questions & Answers (0)
Product Description
This bundle Includes a Milwaukee® M18 FUEL SUPER SAWZALL® Reciprocating Saw, Bare Tool Only and a free Milwaukee® REDLITHIUM 48-11-1881 M18 18V 8.0Ah Extended Capacity Battery
Designed to perform in the toughest applications, the M18 FUEL SUPER SAWZALL® combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE Brushless Motor Provides 3,000 SPM and higher speeds under load for corded cutting performance. The M18 REDLITHIUM HIGH OUTPUT HD 12.0 battery delivers unmatched run-time in all applications. Variable speed trigger and 5-speed dial provide maximum speed control for any application.
Includes a Free Milwaukee® REDLITHIUM 48-11-1881 M18 18V 8.0Ah Extended Capacity Battery
Our M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack provides you with 50% more power and runs 50% cooler vs our other M18™ REDLITHIUM™ XC battery packs.
The optimized combination of smaller size and increased power of the 18-volt battery provides you with a great solution for the entire range of M18™ products. The lithium-ion battery delivers fade-Free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide application range.
The M18™ XC8.0 battery provides you with increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The REDLITHIUM™ HIGH OUTPUT™ XC8.0 extended capacity battery is fully compatible with all 175+ Milwaukee® M18™ solutions.
Designed to perform in the toughest applications, the M18 FUEL SUPER SAWZALL® combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE Brushless Motor Provides 3,000 SPM and higher speeds under load for corded cutting performance. The M18 REDLITHIUM HIGH OUTPUT HD 12.0 battery delivers unmatched run-time in all applications. Variable speed trigger and 5-speed dial provide maximum speed control for any application.
Includes a Free Milwaukee® REDLITHIUM 48-11-1881 M18 18V 8.0Ah Extended Capacity Battery
Our M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack provides you with 50% more power and runs 50% cooler vs our other M18™ REDLITHIUM™ XC battery packs.
The optimized combination of smaller size and increased power of the 18-volt battery provides you with a great solution for the entire range of M18™ products. The lithium-ion battery delivers fade-Free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide application range.
The M18™ XC8.0 battery provides you with increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The REDLITHIUM™ HIGH OUTPUT™ XC8.0 extended capacity battery is fully compatible with all 175+ Milwaukee® M18™ solutions.
PRICE
$575.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Height | 6-3/8 in |
| Weight | 9 lbs |
| Stroke Length | 1-1/4 in |
Product Details
| Battery Type | M18 |
| Type | Cordless |
| Variable Speed | Yes |
| Number of Blades Included | 0 |
| Color | Red/Black |
| Kit | Yes |
| Orbital Action | Yes |
| Blade Speed | 0 - 3,000 SFPM |
| Voltage | 18 V |
| Includes | M18 Super Sawzall & Free Redlithium M18 8.0Ah Extended Capacity Battery |
| Description | Reciprocating Saw |
| Manufacturers Part Number | 2722-20 |
| Brand | Milwaukee |
Warranty
| Warranty | 5 yr |