Spiral Point Taps
Availability
Size
Type
Brand
TPI
Length
Material
Price
Related Products
High Speed Steel TMX Tapered NPTF Dry Seal Ground Threads Pipe Tap. 1/8 - 27 HSS Dry Seal, Taper TMX Pipe Tap, NPTF Ground, RH, 4 Flutes. Standard pipe taps for fittings and pipe threads, creating a material to material tight fit
HSS for added wear resistance & better lubricity of tool surface which increases tool life & productivity. 18 piece set in metal index. Includes the following tap sizes with their corresponding tap drill: (Tap Sizes: 2.5mm x 0.45, 3.0mm x 0.50, 3.5mm x 0.60, 4.0mm x 0.70, 5.0mm x 0.80, 6.0mm x 1.00, 8.0mm x 1.25, 10.0mm x 1.50, 12.0mm x 1.75), (Dill Sizes: 2.05mm, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.50mm, 10.20mm).
High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap. 3/8 - 18 HSS Taper TMX Pipe Tap, NPT Ground, RH, 4 Flutes. Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need
Taper Pipe Reamer Set Each set is supplied in a plastic pouch with reamer sizes clearly marked. Designed for reaming holes to be tapped with American standard taper pipe tap (NPT). 3/4" Taper per foot. Generally used by hand. Includes 1/4", 3/8", 1/2", 3/4", and 1".
High Speed Steel Tap & Drill SET. Tap & Drill Sets, HSS in Metal Index, 18 Pc.Set - Fine Spiral Point.