Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zoeller

Model # :WBB985559

MPN #: 292-0001

Zoeller Waste-Mate M292 Automatic High Head Submersible Sewage Pump 292-0001, 1/2 HP

Product Description
Zoeller M292 automatic High head waste-mate submersible Sewage or dewatering pump. This pump has 2" NPT discharge which passes 2" spherical solids. Integral float operated mechanical switch, no external control required. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles. Durable cast iron constructed switch case, base, motor and pump housing - No sheet metal parts to rust or corrode - All cast iron class 25-30 25000# tensile strength - Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly - Shaft seal - stainless steel carbon & ceramic rotary - Corrosion-resistant, powder coated epoxy finish .

PRICE
$1,449.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/16 in
Width19-5/16 in
Height12-1/8 in
Weight87 lbs
Cord Length20 ft
Switch Off Height5-1/4 in
Switch On Height15-3/4 in
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature130 °F
Rotations per Minute3450 rpm
Gallons per Minute140 gal/min
Impeller MaterialBronze
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number292-0001
SubmersibleYes
BrandZoeller
Solids HandlingYes
TypeSubmersible High Head Sewage Pump
Horsepower1/2 HP
ColorGreen
Amperage15 A
SeriesHigh Head Waste Mate
Hertz60 Hz
Switch TypeAutomatic
Voltage115 V
Gallons per Hour8400 gal/hr
Base MaterialCast Iron
Shaft Seal MaterialCarbon/ceramic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, SSMPA, UL