Liquidynamics™ MA-2 Polypropylene Light Oil Drum Pump - 5 to 55 Gallon Containers
Write a Review
|
Questions & Answers (0)
Product Description
Rugged polypropylene construction with polypropylene coated steel shaft and Nitrile seals. Fits 5 to 55 gallon containers and comes with adapter to fit 2" buttress as well as 2" pipe threads. For use with light oils, hydraulic fluid, ATF, mixed antifreeze and mild corrosive fluids. Approx. 14 strokes/gallon.
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Suction Tube Dimension | 1-1/4 x 39-1/2 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Piston |
| Body Material | Polypropylene |
| Color | Black |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 5 to 55 Gal. Drums |
| Material | Polypropylene |
| Wetted Material | Polypropylene |
| Manufacturers Part Number | 10002 |
| Pump Type | Piston |
| Dispensing Rate | 1 Gallon per 14 Strokes |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |