Liquidynamics™ MA-3 Polypropylene Plunger Pump for 5 Gallon Containers
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene plunger pump screws directly onto the Reike spout on 5 gallon containers. Complete with 5' nylon reinforced hose, ball valve nozzle and spout. For use with light oils, ATF, hydraulic fluid and 100% antifreeze. Approx. 4 strokes/quart.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Suction Tube Dimension | 1 x 14 in |
| Discharge Spout Diameter | 7/16 in |
Product Details
| Assembly Required | No |
| Type | Plunger |
| Body Material | Polypropylene |
| Color | Black |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 5 Gal. Pails |
| Material | Polypropylene |
| Wetted Material | Polypropylene |
| Manufacturers Part Number | 560006 |
| Pump Type | Piston |
| Dispensing Rate | 1 Qt. per 4 Strokes |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |