National-Spencer | Zee Line Lever-Action Drum Pump 375 for Water-Based Fluids
Write a Review
|
Questions & Answers (0)
Product Description
This lever-style pump is lightweight and corrosion resistant. Pump can be used on 15 to 55 gallon drums with 2" or 1-¼" drum bungs. Pump dispenses at 12 oz. per stroke flow rate and features a stainless steel lift rod and telescoping suction tube.
Polypropylene body pump features Viton/polypropylene seals for water-based fluids, chemicals and acids.
Polypropylene body pump features Viton/polypropylene seals for water-based fluids, chemicals and acids.
PRICE
$74.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Thread | 1-/1/2 & 2 NPT (Male) in |
Product Details
| Assembly Required | No |
| Type | Lever-Action |
| Body Material | Polypropylene |
| Color | Yellow |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Seal Material | Viton / Polypropylene |
| Material | Polypropylene |
| Wetted Material | Polypropylene & Viton |
| Manufacturers Part Number | 375 |
| Dispensing Rate | 12 oz. per Stroke |
| Brand | National-Spencer | Zee Line |