Liquidynamics™ MA-7 Lever Hand Drum Pump for Heavy Gear Oils
|
Questions & Answers (0)
Product Description
Lever hand pump for use with heavy gear oils. Fits 15 gallon and 30 gallon drums. Comes complete with 2" bung adapter and 6' nylon reinforced discharge hose with curved discharge spout. Approx. 12 strokes/quart.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Suction Tube Dimension | 1-1/2 x 29-3/4 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Lever |
| Body Material | Aluminum |
| Color | Silver |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 15 & 30 Gal. Drums |
| Material | Aluminum |
| Wetted Material | Aluminum, PVC & Steel |
| Manufacturers Part Number | 10007 |
| Pump Type | Lever |
| Dispensing Rate | 1 Qt. per 10 Strokes |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |