Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB937069

MPN #: QS-1

Action Pump Pro-Lube Hand Operated Drum Pump QS-1 - Rotary Action

Product Description
1 quart per stroke dispensing ideal for use with Gear and lube oil, Petroleum based media, Diesel & Kerosene. Hand Operated Drum Pump, Rotary Action, Pump Body Material Steel, Aluminum, Wetted Materials Steel, Aluminum, Acetal, Nitrile Rubber, Max. Pressure 10 psi, Max. Temp. 150 Degrees F, Max. Viscosity 2000 SSU, Inlet Size 3/4 In FNPT, Outlet Size 1/2 In FNPT, For Use On 15 to 55 gal. Drums.

PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width12 in
Height6 in
Weight13 lbs
Suction Tube Dimension34 in
Thread2 NPT (Male) in
Discharge Spout Diameter5/8 in
Diameter13/16 in

Product Details

Assembly RequiredYes
PowerManual
TypeRotary
Body MaterialSteel
Pressure10 psi
Stroke/Gpm/RevolutionRevolutions
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialSteel
Wetted MaterialSteel
Manufacturers Part NumberQS-1
Dispensing Rate (Revolutions)32
Pump TypeRotary
Dispensing Rate1 Qt. per Revolution
Product TypePump
BrandAction Pump