Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792263

MPN #: CL810

Klein Tools® AC/DC Auto-Ranging TRMS Clamp Meter with Worklight, 600A

Product Description
Klein Tools® CL810 Clamp Meter with Flashlight delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, inrush, and capacitance, all with True RMS precision. It features diode testing and LoZ mode to eliminate ghost voltages. Temperature is taken via thermocouple. Features NCV detection with escalating audio-visual alert. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications.

Features:
  • Clamp meter with True RMS provides accurate and reliable measurements across various applications
  • Features a low impedance (LoZ) mode to identify and eliminate ghost voltages, preventing false readings and ensuring more accurate measurements
  • Integrated worklight illuminates the work area for improved visibility in dark or confined spaces
  • Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source
  • Rated IP40 for ingress protection, withstands drops from 6.6 feet (2 m), and includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 3 x AAA batteries
  • Ergonomic design and overmold provide a comfortable grip, with easy dial adjustment using the thumb


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range40 to 1832 °F
TypePro Clamp Meter
MaterialABS/Electronics
DC Voltage1000V
Manufacturers Part NumberCL810
AC Voltage1000V
BrandKlein Tools