Incorporate additional sensors to FloodMaster RS-0XX Leak Detection system to expand the monitored area. Up to 5 additional (6 total) sensors per FloodMaster device. A peel-and-stick metal plate allows for flexible leak detection sensor installation anywhere and at the desired sensing height (minimum 1/16") - embedded magnets ensure that the sensor remains in position. Through hole provided for more tamper resistant applications. Install the sensor flush to the floor for immediate alarm or at the desired overflow alarm level. Standard 8' lead wire length.
FloodMaster RSA-101-008 Sensor
Questions & Answers (0)
Specifications
Weights & Dimensions
| Sensor Cord Length Feet | 8 ft |
Product Details
| Temperature Range | Up to 140 °F |
| Manufacturers Part Number | RSA-101-008 |
| For Use With | RS-080, RS-090, RS-094, RS-095, RS-096, RS-097 |
| Includes | Sensor with 8' Cable Length |
| Brand | FloodMaster |
Related Products
Water heater and water tank failures can happen at any time, often without warning, and can cause substantial flooding and property damage if nobody is nearby to detect the leak right away. FloodMaster's Water Heater Leak Alarm and Automatic Shut-Off Systems are ideal for minimizing water damage when these failures occur. Simply install the FloodMaster valve to the feed water line for the water tank and place the sensor on the floor, in a pan near the pressure relief valve drain tube, or in a position where the leaking water would first appear. When the FloodMaster sensor detects leaking ...
FloodMaster's RS-095 simple water alarm system is designed to sound an audible alarm when the sensor comes in contact with just 1/32" of any non-flammable conductive liquid (such as water). The RS-095 model is a battery-powered unit (9-volt battery not included) that is self contained and can be placed where a potential leak or overflow may occur. This fully transportable sensor can be repositioned as your need for an early leak detection alarm changes. The sensor has a 6-foot wire so it can be extended into a sump pit, or mounted on a wall and stretched to another location. Features: ...
The EnviroAlert Professional® Ultra Low Sensor ("EAPro®-Ultra Low Sensor") or ("RTD-PT1000 Sensor") is a wired stainless-steel temperature sensor accessory for the EAPro®-Gateway and EAPro®-Wireless Multi-Function Transmitter to monitor the temperature range of -148 to +257°F (-100 to +125°C) with an accuracy of ±3.6°F (±2.0°C) as a part of the Winland™ Critical-Environment Monitoring Solution. EAPro®-ULS is a stainless-steel temperature sensor accessory for: EnviroAlert Professional® Gateway (EAPro®-GTWY) & EnviroAlert Professional® Multi-Function Transmitter ...
The FloodStop for water heaters automatically shuts off the water supply to the water heater and sounds an alarm, leaving all other household fixtures and appliances operational. Features: Easy installation. FloodStop is the only product of its kind that uses solid (lead free) brass, motorize ball valves for every appliance in your home. Units can be powered by batteries or AC Water heater units are full port valves with zero pressure restriction and UPC approval. Automatic monthly cycling of the valves. Named one of Readers Digest top 100 new products One Year Manufacturer's Warranty. ...
The FloodMaster RS-080 Series of Total Water Main Shut-Off and Alarm products are designed for localized leak detection (one room, one floor, etc.). When a leak is detected, the unit will automatically shut off the water main supply line. Specific model selection is based on the valve size required to interface to the designated water main pipe. While other FloodMaster leak detection products are intended for localized appliance control, the RS-080 series is designed for the complete shutoff of water to the entire building or facility plumbing section. When the sensor comes in contact ...