Machine Key - 5 mm x 5 mm x 40 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.
Model is sold in Packs of 50, the minimum order is 8 packs, for a total of 400 pieces
Model is sold in Packs of 50, the minimum order is 8 packs, for a total of 400 pieces
PRICE
$13.00 Sold in packages of 50 / $0.26 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 mm |
| Width | 5 mm |
| Thickness | 5mm |
| Unit of Measurement | Metric |
Product Details
| Style | Undersized |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Cold Finished Steel |
| Manufacturers Part Number | 320505-040 |
| Form | Form A |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 6885 |