Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bond

Model # :WBB2193756

MPN #: 3310 DOLLY/HT

Bond® Cast Iron Triangular Cup Dolly 3310 - Hard Tread Rubber Wheels - 630 Lb. Capacity

Product Description
The Model 3310 Dolly is a cast iron base 12" end to end with a 2" deep well, measuring 6-3/4" at the top and 5-1/4" at the bottom. Clearance is 1-1/4" from the floor. Overall height is 4-1/4". The 3" diameter wheels are chosen based on the weight carried and the environmental needs. The high grade hard rubber tread wheels are used for providing maximum floor protection; made from natural hard rubber (95 Shore A) rubber with self-lubricating bushed bore. This wheel provides a weight capacity of 630 lbs. per dolly. Each dolly weighs 18.5 lbs.

PRICE
$139.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height4-1/4 in
Weight Capacity630 lbs
Weight18.5 lbs
Axle Diameter3/8 in

Product Details

Assembly RequiredNo
TypeMaterial Handling Cup Dolly
ColorSilver
Number of Rollers3
SwivelYes °
MaterialCast Iron
Package Quantity1
Manufacturers Part Number3310 DOLLY/HT
BrandBond

Warranty

Warranty6 Months