Bond® Cast Iron Triangular Cup Dolly 3310 - Phenolic Wheels - 750 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model 3310 Dolly is a cast iron base 12" end to end with a 2" deep well, measuring 6-3/4" at the top and 5-1/4" at the bottom. Clearance is 1-1/4" from the floor. Overall height is 4-1/4". The 3" diameter wheels are chosen based on the weight carried and the environmental needs. The phenolic resin wheels offer a high weight capacity used in a variety of conditions: high heat, grease, oils, animal fats, acids and detergents. Made from macerated fabric impregnated with phenolic resin. This wheel provides a weight capacity of 750 lbs. per dolly. Each dolly weighs 18.5 lbs.
PRICE
$219.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 4-1/4 in |
| Weight Capacity | 750 lbs |
| Weight | 18.5 lbs |
| Axle Diameter | 3/8 in |
Product Details
| Assembly Required | No |
| Type | Material Handling Cup Dolly |
| Color | Silver |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 3310 DOLLY/PH |
| Brand | Bond |
Warranty
| Warranty | 6 Months |