Made In Usa Dnmg-432 C-5 & C-6 Tin Coated Carbide Insert - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.
PRICE
$112.50 Sold in packages of 10 / $11.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Radius | 1/32 in |
| Thickness | 3/16" |
| I.C. | 1/2" |
Product Details
| Style | DNMG |
| Insert Number | DNMG-432 |
| Country of Origin | Made in USA |
| Carbide Grade | C-5 & C-6 |
| Package Quantity | 10 |
| Coating | TiN |
| Brand | APT-USA |